Shop All Overboots and Overshoes
Tingley
Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD
Mfr # 45811
Zoro # G2225490
product price: $21.39
/pr
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 45811
- Zoro # G2225490
- UPC # 081138035607
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | M |
Height | 5-1/2" |
Boot Height | 5 1/2 in |
Fits Shoe Size | 9-1/2 to 11 |
Footwear Width | M |
Fits Footwear Size | 9-1/2 to 11 |
Description
Overshoe, Ankle, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 9-1/2 to 11, Style Number 45811, Boot Height 5 1/2 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (386XL-09)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F71)
- NOTRAX Antifatigue Mat, Black, 3 Ft W x 10 Ft L, 1/2 In Thick (619S0310BL)
- NEVS 1" wide x 60yd White Labeling Tape (T-100-White)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant SM (45811)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35121)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35141)
- TINGLEY Orion Overshoe, Size 10 to 12, PR (7550G)
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- TINGLEY StormTracks Rain Boot, PVC, Child, Black/Tan Size 11, PR (11614)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35141)
- Tingley Foot Protection