Shop All Overboots and Overshoes
Tingley
Full Sized PVC Overshoe, 5.5" High, Chemical Resistant LG
Mfr # 45811
Zoro # G1939242
product price: $20.99
/pr
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 45811
- Zoro # G1939242
- UPC # 081138035614
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | Men 11-1/2 to 13 |
Height | 5-1/2" |
Boot Height | 5 1/2 in |
Fits Shoe Size | 11-1/2 to 13 |
Footwear Width | M |
Fits Footwear Size | 11-1/2 to 13 |
Description
Overshoe, Ankle, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 11-1/2 to 13, Style Number 45811, Boot Height 5 1/2 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (120855)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCR-22134 (TCR-22134)
- PLASTICADE A-Frame Barricade, 1-10 ft., I-Beam, EG (203-A10EG)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant 2X (45811)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XL (45811)
- TINGLEY Ice Traction Overshoes, Rubber, 12.5-14, PR (1350)
- TINGLEY Overshoes, Mens, M, Pull On, Black, Rubber, PR (1300)
- TINGLEY Overshoes, Mens, XL, Pull On, Black, Rubber, PR (1300)
- TINGLEY Tingley 100% Natural Rubber Overshoes (2300-XL)
- SHOES FOR CREWS Overshoes, Unisex, Steel, PR (53)
- Tingley Foot Protection