Shop All Overboots and Overshoes
Tingley
Full Sized PVC Overshoe, 5.5" High, Chemical Resistant 2X
Mfr # 45811
Zoro # G1939285
original price:
$25.29
14% off
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Men 15-1/2 to 17
- Color Black/Red
- Material PVC
- Gender Men's
- Toe Type Safety Toe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 45811
- Zoro # G1939285
- UPC # 081138035638
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | Men 15-1/2 to 17 |
Height | 5-1/2" |
Boot Height | 5 1/2 in |
Fits Shoe Size | 15-1/2 to 17 |
Footwear Width | M |
Description
High PVC Full Overshoe,Size 15.5 - 17, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- PYRAMEX Zone II-Silver Frame, Silver Mirror Lens, Silver Mirror Scratch-Resistant (SS3370E)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, L, (9), Green, 100 Pack (6110PF L)
- HONEYWELL UVEX Honeywell Espresso Replacement Lens, Anti-Fog, Scratch-Resistant (S6901HS)
- TINGLEY Workbrutes Overshoes, Mens, L, Pull On, Yellow, PVC, PR (35113)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant MD (45821)
- TINGLEY Overboot, Men, L, Button Tab, Black, Rubber, PR (1400)
- TINGLEY Tingley 10" Rubber Overboots (1400 MED)
- TINGLEY StormTracks Rain Boot, PVC, Child Blue/Green Size 11, PR (11668)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35121)
- IMPACTO Overshoe Steel Toe Guard, Unisex, L, Blk, PR (IMPACTOEL)
- Tingley Overboots and Overshoes