Shop All Overboots and Overshoes
Tingley
Full Sized PVC Overshoe, 17" High, Chemical Resistant XS, Color: Black, Red
Mfr # 45851
Zoro # G2225621
product price: $26.89
/pr
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Color Black/Red
- Material PVC
- Gender Men's
- Toe Type Safety Toe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 45851
- Zoro # G2225621
- UPC # 081138035768
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | XS |
Height | 17" |
Boot Height | 17 in |
Fits Shoe Size | 5-1/2 to 7 |
Footwear Width | M |
Description
Overshoe,Full Sized,PVC,17 In. High,Ch,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram, Bk/Red, Self Adhesive Vinyl (GHS1271)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-2X)
- PIP PIP 97-500 Light Weight Inspection Gloves, Unhemmed, Cotton, Men's, 1-Dozen (97-500)
- LITHONIA LIGHTING Exit Sgn, Alum, Blk, 11 3/8in, 2W (LE S 1 R EL N SD)
- TINGLEY Overboot, Men, M, Button Tab, Black, Rubber, PR (1400)
- TINGLEY Overshoes, Mens, M, Pull On, Black, Rubber, PR (1300)
- TINGLEY StormTracks Rain Boot, PVC, Child Blue/Green Size 10, PR (11668)
- TINGLEY Tingley Workbrutes 35111G 4" Frigiflex® Pvc Overshoes, Xx-Large (13-15) (35111.2X)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 13, PR (11714)
- TINGLEY Overboot, Men's, 13-1/2 to 15, PR (45851)
- MUCK BOOT CO Muck Boot Co. Apex Lace Ups (AXML-101)
- Tingley Overboots and Overshoes