Shop All Overboots and Overshoes
Tingley
Full Sized PVC Overshoe, 17" High, Chemical Resistant LG
Mfr # 45851
Zoro # G2225725
product price: $66.59
/pr
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 45851
- Zoro # G2225725
- UPC # 081138035799
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | L |
Height | 17" |
Fits Shoe Size | 11-1/2 to 13 |
Boot Height | 17 in |
Footwear Width | M |
Fits Footwear Size | 11-1/2 to 13 |
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 11-1/2 to 13, Style Number 45851, Boot Height 17 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-05-XL)
- BRADY Battery Pack, NiMH, 1,200 mAh (BMP41-BATT)
- 3M DBI-SALA Full Body Harness, X-Small, Polyester (1106414)
- NMC Qualified Forklift Operator Hard Hat Label, Pk25 (HH17)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- TINGLEY Overboot, Men's, 13-1/2 to 15, PR (45851)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Black, PVC, PR (35111)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 13, PR (11714)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35121)
- TINGLEY Workbrutes Overshoes, Mens, 2XL, Pull On, Black, PVC, PR (35111)
- TINGLEY Ice Traction Overshoes, Rubber, 12.5-14, PR (1350)
- Tingley Overboots and Overshoes