Shop All Overboots and Overshoes
Tingley
Full Sized PVC Overshoe, 10" High, Chemical Resistant SM
Mfr # 45821
Zoro # G1939233
product price: $23.95
/pr
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 45821
- Zoro # G1939233
- UPC # 081138035652
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | Men 7-1/2 to 9; Women 9-1/2 to 11 |
Height | 10" |
Fits Shoe Size | 7-1/2 to 9 |
Boot Height | 10 in |
Footwear Width | M |
Fits Footwear Size | 7-1/2 to 9 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 7-1/2 to 9, Style Number 45821, Boot Height 10 in, Men's, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Weldlite Welding Jacket, 45", Green, 2XL (1036-2X)
- NMC Fire Extinguisher Sign (FX122P)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1077-NP_14X10)
- HONEYWELL NORTH Irritant Smoke Fit Test Kit (140090)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant 2X (45821)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 13, PR (11714)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant MD (45821)
- TINGLEY Unisex Black Dress Overshoe Rubber Booties, Size L (1000)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Black, PVC, PR (35111)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 04, PR (11768)
- TINGLEY RUBBER Tingley 1900 Weather Fashions Moccasin Rubber Overshoes, Black, Large (1900.LG)
- Tingley Foot Protection