Shop All Overboots and Overshoes
Tingley
Full Sized PVC Overshoe, 10" High, Chemical Resistant MD
Mfr # 45821
Zoro # G1939391
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Red
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 45821
- Zoro # G1939391
- UPC # 081138035669
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | Men 9-1/2 to 11; Women 11-1/2 to 13 |
Height | 10" |
Fits Shoe Size | 9-1/2 to 11 |
Boot Height | 10 in |
Footwear Width | M |
Fits Footwear Size | 9-1/2 to 11 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 9-1/2 to 11, Style Number 45821, Boot Height 10 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Mortar, 5 gal., Off-White (MORTAR-28LB*)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Automatic Pk (115-YO)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (XPAP418)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465K48 (465K48)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XS (45821)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XL (45821)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 04, PR (11768)
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Small (6.5-8) (35121.SM)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.MD)
- TINGLEY StormTracks Rain Boot, PVC, Child Blue/Green Size 12, PR (11668)
- IMPACTO Overshoe Steel Toe Guard, Unisex, M, Blk, PR (IMPACTOEM)
- Tingley Foot Protection