Shop All Rubber Boots
Tingley
Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 9
Mfr # 26256
Zoro # G5477949
product price: $74.49
/pr
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Pull-On
- Gender Men's
- Color Blue
- Footwear Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 26256
- Zoro # G5477949
- UPC # 81138007031
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | M |
Width | M |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated Yes, Size 9, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Pedestrian Crossing Sign, 24" x 24", DG3 (373-03671)
- SAS SAFETY KNEE PAD GELPAIR DELUXE (SA7105)
- HEXARMOR MIG, Impact Goatskn Lther, Liner, XL, PR (5055-XL)
- 3M DBI-SALA Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver (6104035)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 6 (26256)
- TINGLEY Size 15 Men's Composite Rubber Boot, Blue (26256)
- TINGLEY Size 13 Men's Composite Rubber Boot, Blue (26256)
- TINGLEY Rubber Boot, Men's, 7, Knee, Black, PR (43251)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- TINGLEY Rubber Boot, Navy, Men's 9, Women's 11, PR (26226)
- DUNLOP Knee Boots, Size 6, 16" H, White, Plain, PR (8101100)
- Tingley Foot Protection