Shop All Rubber Boots
Tingley
Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 12
Mfr # 27251
Zoro # G5477790
product price: $74.49
/pr
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Pull-On
- Color Black
- Gender Men's
- Footwear Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 27251
- Zoro # G5477790
- UPC # 81138007185
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | M |
Width | M |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 12, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 15 Men's Steel Rubber Boot, Blue (8908633)
- JOHNDOW INDUSTRIES 25 gal Red Polyethylene Fuel Caddy Gasoline (FC-25PFC)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- KLEIN TOOLS P100 Half-Mask Respirator, S/M (60246)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 10 (27251)
- TINGLEY Size 6 Men's Composite Rubber Boot, Black (27251)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 8 (27251)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (43251)
- TINGLEY Size 6 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Knee Boots, Gray, 7, Unisex, 15" H, PR (28259)
- BOSS Unisex PVC Boots Black 8 US Waterproof 1 pair 16 in. (B382-8105/8)
- Tingley Rubber Boots