Shop All Composite Toe Boots and Shoes
Tingley
Flite 28259 Chemical Resistant Safety Toe Boot W/Safety-Loc Outsole, 9
Mfr # 28259.09
Zoro # G2475762
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Adult Unisex
- Color Gray
- Size Men's 9; Women's 11
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 28259.09
- Zoro # G2475762
- Country of Origin Unknown
- Category Composite Toe Boots and Shoes
Dimensions
Size | Men's 9; Women's 11 |
Details
Item | Boot |
Toe Type | Composite |
Gender | Adult Unisex |
Color | Gray |
Waterproof | Yes |
Puncture Resistant Insole | No |
Outsole Material | Nitrile Rubber |
Non-Marking Sole | No |
Removable Insole | Yes |
Insulated | Yes |
Footwear Construction Type | Aerex 1.5.5 (Vamp) |
Midsole Material | Aerex 1.5.5 |
Footwear Style | Workwear |
Safety Criteria | Water Resistant |
Insole Material | Contoured, Cushioned EVA |
Description
Tingley Flite 28259 Safety Toe Boots Are Made From Aerex 1.5.5 , A Proprietary, Chemical-Resistant, Thermally-Insulative, Microcellular Polymer, Resulting In Boots That Are Over 40% Lighter Compared To Most Steel Toe Pvc And Rubber Knee Boots. The Lightweight Upper, Cushioned Heel, Slip-Resistant Nitrile Rubber Outsole And Composite Toe Provide Superior Comfort And Safety.,9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABBIES Labels, Transcrptn, 11"", 1000 Pk (TAB59534)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (105887)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E2SW74A000)
- LINCOLN ELECTRIC Welding Gloves, Leather, S, PR (K3232-S)
- TINGLEY Tingley Flite Knee Boots, 15"H (26256.10)
- TINGLEY Flite® Knee Boot, Size 11, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.11)
- TINGLEY Tingley Flite Knee Boots, 15"H (27251.11)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- ARIAT Athletic Shoe, EE, 10 1/2, Black, PR (10040283)
- GEORGIA BOOT Size 12 Alloy Alloy Toe Boots, Brown (GB00550 M 120)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 140)
- Tingley Composite Toe Boots and Shoes