Shop All Composite Toe Boots and Shoes
Tingley
Flite 28259 Chemical Resistant Safety Toe Boot W/Safety-Loc Outsole, 10
Mfr # 28259.1
Zoro # G2477409
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Color Gray
- Size 10
- Waterproof Yes
- Height 15in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 28259.1
- Zoro # G2477409
- Country of Origin Unknown
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Height | 15in |
Details
Item | Footwear |
Toe Type | Composite |
Color | Gray |
Waterproof | Yes |
Footwear Construction Type | Boot |
Resists | Slip Resistant |
Description
Tingley Flite 28259 Safety Toe Boots Are Made From Aerex 1.5.5 , A Proprietary, Chemical-Resistant, Thermally-Insulative, Microcellular Polymer, Resulting In Boots That Are Over 40% Lighter Compared To Most Steel Toe Pvc And Rubber Knee Boots. The Lightweight Upper, Cushioned Heel, Slip-Resistant Nitrile Rubber Outsole And Composite Toe Provide Superior Comfort And Safety.,10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F36)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- 3M Head Suspension, 20 to 25-1/5" (M-350)
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- TINGLEY Tingley Flite Knee Boots, 15"H (26256.10)
- TINGLEY Flite® Knee Boot, Size 11, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.11)
- TINGLEY Tingley Flite Knee Boots, 15"H (27251.11)
- TINGLEY Tingley Profile Boots, 15"H (51254.10)
- TINGLEY Flite® Knee Boot, Size 8, 15"H, Composite Toe, Chevron-Plus® Outsole, Gray W/ Org Sole (28259.08)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 140)
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- Tingley Composite Toe Boots and Shoes