Shop All Flame Resistant Hoods
Tingley
Eclipse Hood, Blue, Includes Snaps
Mfr # H44101
Zoro # G3719101
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material PVC on Nomex(R)
- Size L
- ATPV Rating 14 cal/sq cm
- Standards ASTM 2733, ASTM F1891, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # H44101
- Zoro # G3719101
- UPC # 081138001121
- Country of Origin China
- Category Flame Resistant Hoods
Dimensions
Size | L |
Details
Item | Hood |
Color | Blue |
Material | PVC on Nomex(R) |
ATPV Rating | 14 cal/sq cm |
Standards | ASTM 2733, ASTM F1891, NFPA 70E |
Features | Average Predicted Total Burn Area Less Than 11.4%, Exterior PVC Coating for Excellent Chemical Resistance |
Includes | Snaps |
For Use With | Mfr. No. J44241 |
Hood Window Type | Not Window/Face Shield Fitted |
Suspension Type | Snap |
Arc Flash PPE Category | 2 |
Material (Weight) | PVC on Nomex(R) |
Adjustment Type | Snap |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Features Average Predicted Total Burn Area less than 11.4 Percent, Exterior PVC Coating for Excellent Chemical Resistance, Hood Window Type Not Window/Face Shield Fitted, Includes Snaps, Hood, Material Trade Name PVC on Nomex(R), Size L, Standards ASTM 2733, ASTM F1891, NFPA 70E, Suspension Type Snap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Overhead Power Lines Bilingual Spanish (OS-DS-A-1824-VS-1682)
- MCR SAFETY Coated Gloves, XL, High Visibility Yellow, PR (N9690HVXL)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, XL, PR (3401XL)
- LYLE Aluminum Keep Out Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0314-NA_10X7)
- TINGLEY Magnaprene FR Rain Hood, L, Yellow, Neoprene, ASTMD6413 (H12107)
- PIP Nomex Hood, Slit-Eye, w/Bib (202-132)
- INNOTEX Fire Hood, Natural, Nomex (HINNO313)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- OBERON TCG100™ Series Ultralight Arc Flash Hood & Hard Cap (TCG100-CC)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- OBERON Adapters For Oberon Slotted Hd Cap (SF5000)
- Tingley Arc Flash and Flame Resistant Clothing