Shop All Flame Resistant & Arc Flash Jackets & Coats
Tingley
Eclipse Flame-Resistant Jacket, Blue, M, 30 in. L
Mfr # J44241
Zoro # G3719250
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 14 cal/sq cm
- Arc Flash PPE Category 2
- Color Blue
- Length 30 in
- Material Nomex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J44241
- Zoro # G3719250
- UPC # 081138000964
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Size - Body Type | Regular |
Maximum Chest Size | 50 in |
Details
Item | FR Jacket |
ATPV Rating | 14 cal/sq cm |
Arc Flash PPE Category | 2 |
Color | Blue |
Material | Nomex(R) |
Closure Type | Snaps |
Hood Style | Snap-On (Sold Separately) |
Fabric Weight | 11.3 |
Standards | ASTM F1891, ASTM F1930, ASTM F1959, ASTM F2733 |
Lining Material | Non Woven Nomex(R) |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Features | Adjustable Elastic Drawcord on Jacket for Added Protection, Arc Flash and Flash Fire Protection, Hidden Hardware for Added Protection, Hook and Loop Take-Up Straps on Wrists Cuffs for Adjustable Fit, Liquid Proof, Mildew Resistant, Non-Conductive, Non-Cor |
Includes Lining | Yes |
Includes Hood | Yes |
Collar Style | Snap |
Insulated for Cold Conditions | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Collar Style Snap, Color Blue, Fabric Weight 11.3, Features Adjustable Elastic Drawcord on Jacket for Added Protection, Arc Flash and Flash Fire Protection, Hidden Hardware for Added Protection, Hook and Loop Take-Up Straps on Wrists Cuffs for Adjustable Fit, Liquid Proof, Mildew Resistant, Non-Conductive, Non-Cor, Closure Type Snaps, Hood Style Snap-On (Sold Separately), Includes Hood Yes, Includes Lining Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (234X-08)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Yellow (8AD26)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (PN112AF)
- SHOWA VF, Gloves, Gen Purpose, S, 6JZU0, PR (BO500BS-V)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.2X)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.3X)
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.XL)
- TINGLEY Eclipse Flame-Resistant Jacket, Blue, XL, 31 in. L (J44241)
- TINGLEY Safetyflex 17 Mil FR PVC Rain Jacket with Hood (J41108.LG)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.XL)
- CARHARTT FR Womens Full Swing Quick Duck Jacket (102694-410)
- Tingley Workwear and Protective Clothing