Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Tingley
Eclipse Bib Overall, Blue, Nomex(R), 54 in. Waist
Mfr # O44041
Zoro # G3719156
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 14 cal/sq cm
- Arc Flash PPE Category 2
- Inseam 31 in
- Color Blue
- Material PVC on Nomex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O44041
- Zoro # G3719156
- UPC # 081138001060
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 54 in |
Maximum Waist Size | 54 in |
Waist Size | 44 in |
Minimum Waist Size | 44 in |
Size (Max. Waist x Inseam) | 54 in x 31 in |
Description
ATPV Rating 14 cal/sq cm, Ankle Closure Hook-and-Loop, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Color Blue, Fabric Weight 11.3 oz, Features Flash Fire Compliant Jacket, Waterproof, High-Visibility No, Includes Suspenders Yes, Inseam 31 in, Bib Overalls, Material Trade Name PVC on Nomex(R), Material Layers FR PVC on Non-Woven Nomex(r), Maximum Waist Size 54 in, Minimum Waist Size 44 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Pass Through Pockets 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Double Palm 4.5 Gaunt, L, PK12 (1201DP)
- MECHANIX WEAR Small Coyote Anti-Vibration Gloves (MG-F72-008)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, 2XL (62161)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Blk, PK100 (ANGLEBLK)
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, 4XL (O12008)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.LG)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, L (O12007)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.XL)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, 3XL (O12007)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- MICROCHEM Coverall, L, Org, Polyolefin (68-4000CFR)
- Tingley Flame Resistant & Arc Flash Overalls & Coveralls