Shop All Rain Overalls
Tingley
Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M
Mfr # O44122
Zoro # G9757413
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Fabric Weight 10.5 oz
- Material PVC
- Inseam 29 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # O44122
- Zoro # G9757413
- UPC # 081138214422
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Length | 29" |
Fits Waist Size | 36 in to 38 in |
Tag Size | 36 to 38 x 29 |
Size - Body Type | Regular |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Size (Max. Waist x Inseam) | 29 in x 38 in |
Description
ANSI Class E, ATPV Rating 8.7 cal/sq cm, Ankle Type Hook and Loop Take-Up Straps, Arc Flash PPE Category 2, Color Lime, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100 Percent Liquid proof Protection, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Replacement Lens, Hi-Def Yellow (740-0423)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, White (10215828)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- SKULLERZ BY ERGODYNE Gray Mesh Face Shield for Hard Hat & Safety Helmet (8989)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 3XL (O44122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, L (O44122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 2XL (O44122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, XL (O44122)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, XL (O22007)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-S (10160-13-1-YEL-S)
- Tingley Rain Gear