Shop All Rain Overalls
Tingley
Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 3XL
Mfr # O44122
Zoro # G9757377
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Fabric Weight 10.5 oz
- Material PVC
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O44122
- Zoro # G9757377
- UPC # 081138214460
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Length | 32" |
Fits Waist Size | 52 in to 54 in |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Size - Body Type | Regular |
Tag Size | 52 to 54 x 32 |
Size (Max. Waist x Inseam) | 32 in x 54 in |
Description
ANSI Class E, ATPV Rating 8.7 cal/sq cm, Ankle Type Hook and Loop Take-Up Straps, Arc Flash PPE Category 2, Color Lime, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100 Percent Liquid proof Protection, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 32 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK 2XL Hi-Vis Sweatshirt, Black (S49421)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- PIONEER Ladies Mesh Back Vest, Green, XS (V1021860U-XS)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (5039-S (7))
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, XL (O44122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 5XL (O44122)
- TINGLEY Icon Rainwear Overall, Class 3, Ylw/Green, S (O24122)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, M (O23122)
- ONGUARD Sanitex Bib Overall, Plain Front, Green, L (71250 LARGE)
- Tingley Rain Gear