Shop All Rain Overalls
Tingley
Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 2XL
Mfr # O44122
Zoro # G9757386
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Fabric Weight 10.5 oz
- Material PVC
- Inseam 32 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # O44122
- Zoro # G9757386
- UPC # 081138214453
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 48 in to 50 in |
Length | 32" |
Minimum Waist Size | 48 in |
Maximum Waist Size | 50 in |
Size - Body Type | Regular |
Tag Size | 48 to 50 x 32 |
Size (Max. Waist x Inseam) | 32 in x 50 in |
Description
ANSI Class E, ATPV Rating 8.7 cal/sq cm, Ankle Type Hook and Loop Take-Up Straps, Arc Flash PPE Category 2, Color Lime, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100 Percent Liquid proof Protection, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 32 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator w/ Valve, S, White, PK10 (2701N95)
- PIG Spring-Open Leak Diverter, Clear, 5.33 lb. (TLS753-CL)
- 3M Faceshield Visor, Polycarb, Clr, 9x14-1/2in (82600-00000)
- PIG PIG Under-Rack Containment Tray Black 44" L x 23.5" W x 2.75" H (PAK963-BK)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, S (O44122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, XL (O44122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL (O24122)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 2XL (O22007)
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, XL (O31107)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 5X (LUX-TENBIB-Y5X)
- Tingley Workwear and Protective Clothing