Shop All Rain Overalls
Tingley
Eclipse Arc Flash Rain Overall, Cat 2, Orange, L
Mfr # O44129
Zoro # G9757325
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Fabric Weight 10.5 oz
- Material PVC
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # O44129
- Zoro # G9757325
- UPC # 081138214934
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 40 in to 42 in |
Length | 30" |
Minimum Waist Size | 40 in |
Tag Size | 40 to 42 x 30 |
Size - Body Type | Regular |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 30 in x 42 in |
Description
ANSI Class E, ATPV Rating 11 cal/sq cm, Ankle Type Hook and Loop Take-Up Straps, Arc Flash PPE Category 2, Color Orange, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100 Percent Liquid proof Protection, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 30 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (48-73-8741)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S BLK)
- AZAR DISPLAYS 3.5"W x 2.5"H Angled Sign Holder, PK10 (112740)
- ENDURA MIG Welding Gloves, Cowhide Palm, L (398KGLBGL)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, S (O22007)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 2XL (O22007)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, S (O44122)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, M (O23122)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 2XL (O41008)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Orange, L (O24129)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- Tingley Rain Gear