Shop All Rain Overalls
Tingley
Eclipse Arc Flash Rain Overall, Cat 2, Orange, 5XL
Mfr # O44129
Zoro # G9757273
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Fabric Weight 10.5 oz
- Material PVC
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O44129
- Zoro # G9757273
- UPC # 081138214989
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 5XL |
Length | 33" |
Fits Waist Size | 60 in to 62 in |
Tag Size | 60 to 62 x 33 |
Size - Body Type | Regular |
Maximum Waist Size | 62 in |
Minimum Waist Size | 60 in |
Size (Max. Waist x Inseam) | 33 in x 62 in |
Description
ANSI Class E, ATPV Rating 11 cal/sq cm, Ankle Type Hook and Loop Take-Up Straps, Arc Flash PPE Category 2, Color Orange, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100 Percent Liquid proof Protection, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 33 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL STOP/SLOW Paddle, Engineering Grade, Reflective 18 in. (1865E)
- TAPCO Anchor for Square Post, Steel (034-00140SM)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- PYRAMEX Capstone Goggle with Face Shield 7" W x 9" H (GLS811)
- TINGLEY Blue Eclipse„¢ Overall, Blue, PVC On Nomex®, XL (O44041.XL)
- TINGLEY Rain Bib Overall, XL, Blue, Polyurethane (O22001)
- TINGLEY Rain Bib Overall, 3XL, Blue, Polyurethane (O22001)
- TINGLEY American Overalls Small (O32007)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- TINGLEY Overall, Yellow, L (O32007)
- CONDOR Rain Bib Overall, Green, 2XL (4PCN6)
- Tingley Rain Overalls