Shop All High Visibility Jackets & Coats
Tingley
Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, M
Mfr # J44122
Zoro # G9757571
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Material PVC
- Standards ASTM F1891
- Length 30 in
- Fabric Weight 11.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J44122
- Zoro # G9757571
- UPC # 081138441224
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 40 in to 42 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Lime, Cuff Style Hook-and-Loop, Fabric Weight 11.3 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Boot Ice Logger Tan Size 9, PR (132CRTAN090)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0211)
- MCR SAFETY Rider Raincoat, Yellow, 4XL (260CX4)
- ENPAC Catch Basin Insert, 16"x20" to 28"x36" (4348)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, S (J44122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, L (J44122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, XL (J44122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size L (J27122)
- TINGLEY 5XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-5X)
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, 3Xl (J23122.3X)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 4XL, Reg (HVJS206)
- Tingley High Visibility Jackets & Coats