Shop All High Visibility Jackets & Coats
Tingley
Eclipse Arc Flash Rain Coat, Cat 2, Yellow/Green, S
Mfr # C44122
Zoro # G9757264
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material PVC
- Standards ASTM F1891
- Length 47 in
- Fabric Weight 10.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C44122
- Zoro # G9757264
- UPC # 081138441118
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 47 in |
Fits Chest Size | 36 in to 38 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Lime, Cuff Style Hook-and-Loop, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, L, PR (EXOT-GIBLK-04-L)
- SIGNMISSION Recordable Injury Occurred Here 16in Non-Slip Floor Marker, 16 in L, 16 in H, 12PK (FD-2-C-16-12PK-99900)
- PIONEER Surveyor Mesh Back Vest, Green, Large (V1010260U-L)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221002)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, 2XL (C44122)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, XL (C44122)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Yellow/Green, M (C44122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, L (J44122)
- TINGLEY Rain Jacket, 4XL, Ylw/Green, 0.30mm Thick (J24122C)
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, L (C56129)
- PORTWEST Hi-Vis Executive Jacket 5in1, L (US768)
- Tingley High Visibility Jackets & Coats