Shop All High Visibility Jackets & Coats
Tingley
Eclipse Arc Flash Rain Coat, Cat 2, Orange, XL
Mfr # C44129
Zoro # G9757167
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Standards ASTM F1891
- Length 50 in
- Fabric Weight 10.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # C44129
- Zoro # G9757167
- UPC # 081138441347
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 50 in |
Fits Chest Size | 48 in to 50 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 58 in |
Size-Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Cuff Style Hook-and-Loop, Fabric Weight 10.5 oz, Features D-Ring Access for Fall, Full-Vented Cape Back for Improved Air Circulation, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 3 In. NH Female X 1-1/2 In. NH Male - Brass (369-3021521)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- NEVS Date __ Opened Label 3/4" circle (DFW-0028)
- ESTWING Classic Leather Driver Work Glove in Russet Brown, Large (EWLD0810)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, 2XL (C44129)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, M (C44129)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, L (C44129)
- TINGLEY Tingley Phase 3 ANSI Class 3 Soft-Shell Hi-Vis Jacket (J25022.XL)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24122.MD)
- TINGLEY Medium Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-M)
- PORTWEST Ladies Hi-Vis Winter Jacket, S (LW74)
- Tingley Workwear and Protective Clothing