Shop All High Visibility Jackets & Coats
Tingley
Eclipse Arc Flash Rain Coat, Cat 2, Orange, M
Mfr # C44129
Zoro # G9757185
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards ASTM F1891
- Material PVC
- Length 48 in
- Fabric Weight 10.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # C44129
- Zoro # G9757185
- UPC # 081138441323
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 48 in |
Fits Chest Size | 40 in to 42 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Cuff Style Hook-and-Loop, Fabric Weight 10.5 oz, Features D-Ring Access for Fall, Full-Vented Cape Back for Improved Air Circulation, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark M (1510034-10378)
- YAKTRAX Footwear Traction, PR (08531)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, L (C44129)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, XL (C44129)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, 2XL (C44129)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, L (J24172)
- TINGLEY Large Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- TINGLEY Rain Jacket, 4XL, Ylw/Green, 0.30mm Thick (J24122C)
- GSS SAFETY ONYX Class 3 Rip stop Rain Coat w/PTFE (6501-4XL/5XL)
- Tingley High Visibility Clothing