Tingley

Eagle Rain, Pants, Unrated, Yellow, M


product price: $31.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Material Polyurethane
  • Fabric Weight 4.5 oz
  • Inseam 29 in
  • Seam Style Stitched, Taped
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tingley
  • MFR # P21107
  • Zoro # G4905092
  • UPC #
    081138710320
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size M
Fits Waist Size 36 in to 38 in
Maximum Waist Size 38 in
Minimum Waist Size 36 in
Size (Max. Waist x Inseam) M ( 38 in x 29 in )
Length 0.9

Description

Rain Pants, Material Polyurethane, Gender Unisex, Size M, Color Yellow, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Storm Cuff, Fabric Weight 4.5 oz, Thickness 10 mil, Style Rain Pants, Fly Closure Type Snap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None, Standards ASTM E96, Will Fit Over Boots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.