Shop All Rain Pants
Tingley
Eagle Rain, Pants, Unrated, Yellow, 2XL
Mfr # P21107
Zoro # G4903367
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyurethane
- Fabric Weight 4.5 oz
- Inseam 32 in
- Seam Style Stitched, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # P21107
- Zoro # G4903367
- UPC # 081138710351
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Fits Waist Size | 48 in to 50 in |
Minimum Waist Size | 48 in |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | 2XL ( 50 in x 32 in ) |
Length | 0.9 |
Description
Rain Pants, Material Polyurethane, Gender Unisex, Size 2XL, Color Yellow, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Storm Cuff, Fabric Weight 4.5 oz, Thickness 10 mil, Style Rain Pants, Fly Closure Type Snap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None, Standards ASTM E96, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1125-RD_10X7 (U5-1125-RD_10X7)
- MILLER ELECTRIC Welding Jacket, 2XL, 30", Black/Navy (247118)
- DANNER Hiker Boot, D, 13, Brown, PR (13860-13D)
- MSA SAFETY Full Body Harness, XL, Nylon (10197197)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, L (P21107)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 M)
- TINGLEY Stormflex Rain, Pants, Class, E, Orange, 2XL (P56029)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, 2XL (P67013)
- TINGLEY Icon Rain, Pants, Class, E, Black, M (P24123-M)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 L)
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Grn-XL (77001-10-1-GRN-XL)
- Tingley Rain Pants