Shop All Rain Jackets
Tingley
Eagle Rain Jacket, Yellow, S
Mfr # J21207
Zoro # G4905503
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyurethane
- Length 29 in
- Fabric Weight 5.5 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J21207
- Zoro # G4905503
- UPC # 081138105713
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 29 in |
Fits Chest Size | 36 in to 38 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket, Garment Type Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snap, Storm Flap, Gender Unisex, Material Polyurethane, High-Visibility No, ANSI Class Not Rated, Includes Hood No, Hood Style None, Length 29 in, Length Type Hip, Lining Material Nylon, Features Chemical Resistant, Wind Resistant, Standards ASTM E96, Thickness 9 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size L (UHV1004-L)
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- MECHANIX WEAR Vision Type-N, Clear Anti-Fog ; Anti-Scratch (VNS-10AA-PU)
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2", WHT/R (PSP618)
- TINGLEY Eagle Rain Jacket, Yellow, L (J21207)
- TINGLEY Eagle Rain Jacket, Yellow, 2XL (J21207)
- TINGLEY Jacket, Breathable Waterproof, S, Black (J24113)
- TINGLEY Rain Jacket, 2XL, Blue, Polyurethane, Mens (J22201)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, M (C12168)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, 2XL (J41008)
- RIVER CITY Classic Rain Coat, Medium, Yellow (200CM)
- Tingley Rain Jackets