Shop All Rain Jackets
Tingley
Durascrim 48 in. Coat, L
Mfr # C56207
Zoro # G0628778
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Heavy Duty PVC
- Fits Waist Size 40" to 42"
- Length 48 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C56207
- Zoro # G0628778
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Fits Waist Size | 40" to 42" |
Length | 48 in |
Maximum Chest Size | 53 in |
Garment Length | Shin Length Rain Coat |
Description
48 Durascrim Coat, Garment Type Rain Coat, Style Rain Coat, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Heavy Duty PVC, High-Visibility No, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 48 in, Length Type Calf, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 53 in, Standards ASTM D6413, Cuff Style Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Z-Link Helmet (16-075-21)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 115)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GTXOTXX)
- SIGNMISSION Back To School Sale Yard & Stake outdoor plastic coroplast window, C-1216-DS-Back To School Sale (C-1216-DS-Back To School Sale)
- TINGLEY Durascrim 48 in. Coat, 2X (C56207)
- TINGLEY Durascrim 48 in. Coat, XL (C56207)
- TINGLEY Durascrim 48 in. Coat, M (C56207)
- TINGLEY Jacket, Breathable Waterproof, M, Black (J24113)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, XL (J41108)
- TINGLEY Tingley® Iron Eagle® 10 Mil Polyurethane Rain Jacket, Large (J22107.LG)
- BOULDER CREEK PONCHO VINYL 50""X80"" YEL (60110-CM)
- Tingley Rain Jackets