Shop All High Visibility Jackets & Coats
Tingley
ComfortBrite Flame Resistant Raincoat 4XL
Mfr # C53122
Zoro # G3271899
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Green/Yellow
- Material Polyester
- Length 52 in
- Fabric Weight 11 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C53122
- Zoro # G3271899
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 52 in |
Size-Body Type | Regular |
Maximum Chest Size | 62 in |
Sleeve Length | 36 1/2 in |
Garment Length | Shin Length |
Minimum Chest Size | 60 in |
Description
Comfortbrite Raincoat 4Xl, Garment Type Rain Coat, Style Rain Coat, Size 4XL, Number of Inside Pockets 2, Number of Outside Pockets 0, Color Green/Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 52 in, Length Type Calf, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 62 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 4' x 6' (423246100)
- OCCUNOMIX Back Support, 8 In., XS (626-061)
- CORTECH Pants, Inmate Uniforms, Khaki, 42 to 46 In (CKH1242)
- TR INDUSTRIAL Clear Visor for Forestry Safety Helmet (TR88011-CVR)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.MD)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J24172)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24122.MD)
- TINGLEY Heat Retention Jacket, Class 3, 4XL (J26142)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 5XL (J44122)
- TINGLEY Icon Rain, Jacket, Class, 3, Type, P, Black/Ylw, S (J24122)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXXL)
- Tingley Workwear and Protective Clothing