Shop All Rain Overalls
Tingley
ComfortBrite Flame Resistant Rain Overall, Ylw/Green, XL
Mfr # O53122
Zoro # G3868934
original price:
$42.05
20% off
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Fabric Weight 11 oz
- Material PVC
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # O53122
- Zoro # G3868934
- UPC # 081138212343
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 44 in to 46 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Size (Max. Waist x Inseam) | XL ( 46 in x 31 in ) |
Size - Body Type | Regular |
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size XL, Size-Body Type Regular, Color Lime, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 11 oz, Thickness 14 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107, ASTM D6413, Insulated for Cold Conditions No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4688)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (750L)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 13, PR (150040-SZ13)
- NOTRAX Interlocking Drainage Mat Tile, 3 Ft W x 3 Ft L, 1/2 In Thick (501S0033BL)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, L (O53122)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 2XL (O53122)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 3XL (O53122)
- TINGLEY Rain Bib Overall, L, Blue, Polyurethane (O22001)
- TINGLEY Overall, Yellow, 3XL (O32007)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 4XL (O41008)
- NEESE Outerwear Sani Light 77 Bib Trouser-Roy-3X (77001-12-2-RYL-3X)
- Tingley Rain Gear