Shop All Rain Overalls
Tingley
ComfortBrite Flame Resistant Rain Overall, Ylw/Green, S
Mfr # O53122
Zoro # G4901312
original price:
$31.89
10% off
new price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Fabric Weight 11 oz
- Material PVC
- Inseam 28 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O53122
- Zoro # G4901312
- UPC # 081138212312
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 32 in to 34 in |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Size (Max. Waist x Inseam) | S ( 34 in x 28 in ) |
Size - Body Type | Regular |
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size S, Size-Body Type Regular, Color Lime, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 11 oz, Thickness 14 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107, ASTM D6413, Insulated for Cold Conditions No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Nomex Hood Eye Opng 3 Ply Hood, (H43NK)
- PIP Glove, Full Leather, 4" Cuff (900-EA/XL)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BY)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647BC)
- TINGLEY Tingley Icon Premium ANSI Class E Hi-Vis Bib Overalls (O24122.XL)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Medium (O22007)
- TINGLEY Rain Bib Overall, 2XL, Blue, Polyurethane (O22001)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Large (O22007)
- TINGLEY Icon Rainwear Overall, Class 3, Ylw/Green, S (O24122)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 3XL (O22007)
- ARCLITE Arc Rated Rain Bib Overall, L (1501TFOL)
- Tingley Rain Gear