Shop All Rain Overalls
Tingley
ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 2XL
Mfr # O53122
Zoro # G4333156
original price:
$42.05
20% off
new price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Fabric Weight 11 oz
- Material PVC
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O53122
- Zoro # G4333156
- UPC # 081138212350
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 48 in to 50 in |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Size (Max. Waist x Inseam) | 2XL ( 50 in x 32 in ) |
Size - Body Type | Regular |
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size 2XL, Size-Body Type Regular, Color Lime, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 11 oz, Thickness 14 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107, ASTM D6413, Insulated for Cold Conditions No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475N72 (475N72)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- KAREWEAR Finger Guards, Grain Leather, L, PK10 (TX 7008 PK L)
- GEORGIA BOOT CC5 Insole, 2LM (GB00111)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, L (O53122)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 3XL (O53122)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, XL (O53122)
- TINGLEY Rain Bib Overall, XS, Yellow, Unisex (O22047)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, XL (O53129)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, XL (O22008)
- RADIANS Radians DRIRAD(TM)28 Durable Rainwear (RH15-NSYV-UNIV)
- Tingley Rain Gear