Shop All Rain Overalls
Tingley
ComfortBrite Flame Resistant Rain Overall, Orange, XL
Mfr # O53129
Zoro # G3804132
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Fabric Weight 11 oz
- Material PVC
- Inseam 31 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O53129
- Zoro # G3804132
- UPC # 081138212442
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 44 in to 46 in |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | XL ( 46 in x 31 in ) |
Size - Body Type | Regular |
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size XL, Size-Body Type Regular, Color Orange, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 11 oz, Thickness 14 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107, ASTM D6413, Insulated for Cold Conditions No
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire and Cable Label, White, Matte Finish (M5-125-1-342)
- SCHNEIDER ELECTRIC Marking strip, Linergy TR, clip in type, 5mm, printed characters 11 to 20, printed horizontal, white, Set of 10 (NSYTRAB520)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, XL (O72CXL)
- ZORO SELECT Biodegradable Flagging Tape, White, 100 ft (BDW-200)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, M (O53129)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, L (O53129)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, L (O44122)
- TINGLEY Blue Eclipse„¢ Overall, Blue, PVC On Nomex®, XL (O44041.XL)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 3XL (O41008)
- TINGLEY ComfortBrite FR Rain Bib Overall, Class E, Ylw/Green, 5XL (O53122)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, S (O22008)
- Tingley Rain Gear