Shop All Rain Overalls
Tingley
ComfortBrite Flame Resistant Rain Overall, Orange, M
Mfr # O53129
Zoro # G3804175
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Material PVC
- Inseam 29 in
- ANSI Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O53129
- Zoro # G3804175
- UPC # 081138212428
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 36 in to 38 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Size (Max. Waist x Inseam) | M ( 38 in x 29 in ) |
Size - Body Type | Regular |
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size M, Size-Body Type Regular, Color Orange, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 11 oz, Thickness 14 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107, ASTM D6413, Insulated for Cold Conditions No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Blk on Wht 1'' w Flexible TZ t (TZEFX251)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Scrap Metal Only Sign With Symbol, Landscape (OS-NS-A-1824-L-18255)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR364BU)
- MOON AMERICAN Hex Nipple, FNPTxMNH, 3 Inx2-1/2 In (357-3062521)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, XL (O53129)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, 5XL (O53129)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, L (O53129)
- TINGLEY Rain Bib Overall, 2XL, Blue, Polyurethane (O22001)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Large (O22007)
- TINGLEY Rain Bib Overall, XS, Yellow, Unisex (O22047)
- RADIANS Radians DRIRAD(TM)28 Durable Rainwear (RH15-NSYV-UNIV)
- Tingley Rain Gear