Shop All High Visibility Jackets & Coats
Tingley
ComfortBrite Flame Resistant Rain Jacket, Orange, XL
Mfr # J53129
Zoro # G3804123
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards ASTM D6413
- Material PVC
- Length 31 in
- Fabric Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J53129
- Zoro # G3804123
- UPC # 081138531444
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 48 in to 50 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Maximum Chest Size | 58 in |
Minimum Chest Size | 58 in |
Sleeve Length | 35 in |
Description
Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Nomex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Ladder Shield Wrap, Danger Keep Off (KLB763)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-07)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-4X (SV6GLG4X)
- NMC Steel Sign Post - 96"H (P8GR)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, XL (J44129)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24122.MD)
- TINGLEY 3X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- TINGLEY High-visibility Yellow Icon LTE Jacket size M (J27122)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, 2XL (C44122)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, L (C44129)
- TINGLEY ComfortBrite Rain Jacket, Hi-Vis Ylw/Green, 4XL, Zipper (J53122)
- Tingley Workwear and Protective Clothing