Tingley

ComfortBrite Flame Resistant Rain Coat, Yellow/Green, S


product price: $74.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green/Yellow
  • Standards ASTM D6413
  • Material PVC
  • Length 47 in
  • Fabric Weight 11 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size S
Length 47 in
Fits Chest Size 36 in to 38 in
Garment Length Shin Length
Sleeve Length 33 in
Size-Body Type Regular
Minimum Chest Size 46 in
Maximum Chest Size 46 in

Description

Flame Resistant Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 47 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in, Lining Material Polyester

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.