Shop All High Visibility Jackets & Coats
Tingley
ComfortBrite Flame Resist Rain Jacket, Yellow/Green, XL
Mfr # J53122
Zoro # G3868907
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material PVC
- Standards ASTM D6413
- Length 31 in
- Fabric Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J53122
- Zoro # G3868907
- UPC # 081138531246
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 48 in to 50 in |
Size-Body Type | Regular |
Sleeve Length | 35 1/2 in |
Minimum Chest Size | 58 in |
Maximum Chest Size | 58 in |
Garment Length | Hip Length |
Description
Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Nomex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Sleeve, 18 In., Black (3NYZ8)
- RADIANS Large Unisex Long Sleeve Shirt, 22 in. (ST21-3PGS-L)
- LACROSSE Iceman Boot Liner, Size 8, 10 in. H, Blk, PR (904000)
- SUPER ANCHOR SAFETY ARS Series EPDM Flashing Base 8"x8"x3" for Metal Roofing (2018)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, L (J53122)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, M (J53122)
- TINGLEY ComfortBrite FR Rain Jacket, Yellow/Green, 2XL (J53122)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.MD)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 2XL (J27122)
- TINGLEY Medium Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- GSS SAFETY Class 3 3-IN-1 Performance Winter Parka (8505-3XL)
- Tingley High Visibility Jackets & Coats