Shop All High Visibility Jackets & Coats
Tingley
ComfortBrite Flame Resist Rain Jacket, Yellow/Green, S
Mfr # J53122
Zoro # G4907174
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Standards ASTM D6413
- Material PVC
- Length 29 in
- Fabric Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J53122
- Zoro # G4907174
- UPC # 081138531215
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 29 in |
Fits Chest Size | 36 in to 38 in |
Minimum Chest Size | 46 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Sleeve Length | 33 in |
Description
Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 29 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in, Lining Material Nomex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- SELLSTROM Faceshield Window, For 38110WWG, Clear (S36000)
- MCR SAFETY Faceshield Visor, PETG, Clr, 10x20in (102040)
- DUNLOP Size 8 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, 5XL (J44129)
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, 2XL (J67113)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 4XL (J27122)
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, L (C56129)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, L (J53122)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, 4XL (C44129)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, M (V1210160U-M)
- Tingley High Visibility Clothing