Shop All High Visibility Jackets & Coats
Tingley
ComfortBrite Flame Resist Rain Jacket, Yellow/Green, M
Mfr # J53122
Zoro # G4333034
product price: $64.79
/ea
$64.79
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Standards ASTM D6413
- Material PVC
- Length 30 in
- Fabric Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J53122
- Zoro # G4333034
- UPC # 081138531222
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 40 in to 42 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 50 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Sleeve Length | 34 in |
Description
Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Nomex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-2BY)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465U21 (465U21)
- CAIMAN Welding Gloves, PR (1816-4)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, L (J53122)
- TINGLEY ComfortBrite FR Rain Jacket, Yellow/Green, 3XL (J53122)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, XL (J53122)
- TINGLEY 3X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, 3Xl (J23122.3X)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.LG)
- OCCUNOMIX Jacket, Unisex, 3XL, Yellow (LUX-350-JB-BY3X)
- Tingley High Visibility Jackets & Coats