Tingley

Comfort-Brite® Rain Coat, Mens, Small, Attached Hood, Silver Reflective Tape, Fluorescent Yllw


product price: $122.99
/ea
Sold in multiples of 9 for $1,106.91
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Highly visible, flame resistant, and loaded with special features, the comfort-brite is lightweight, durable, and affordable.ideal applications: utilities, telecommunications, construction, transportation, dot's, municipalities, waste management and general industry.chemical resistance: many acids, oils, alcohols, salts, and alkalies. features: ansi/isea 107 type r class 3 compliant jacket for high visibility. loaded with special features for multipurpose applications. fluorescent background material for excellent daytime visibility. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. full cut shoulder with 90 sleeve to body angle for maximum freedom of movement. therm-o-rad sealed seams for 100% waterproof protection. zipper/storm fly front seals out wind, rain, and contaminants. non-conductive hardware. roll-a-way hood in collar design for added convenience. full-vented cape back for improved air circulation. d-ring access for fall protection harness. easy access cargo pockets with closure. hook & loop take-up straps on sleeve cuffs for adjustable fit. mildew resistant. flame resistant tested. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. (test method astm d6413.)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.