Shop All High Visibility Coveralls
Tingley
Cold Gear Type O Overall, S
Mfr # O28223C
Zoro # G410445016
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Size S
- Gender Unisex
- Features Abrasion Resistant, Heavy-Duty, Longer Wear-Life, Tear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O28223C
- Zoro # G410445016
- UPC # 0081138058491
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | S |
Reflective Stripe Width | 2 in |
Maximum Waist Size | 43 in |
Size-Body Type | Regular |
Description
Cold Gear Type O Overall, S
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (297-12)
- SIGNMISSION OSHA WARNING Sign, Dust Inhalation Hazard, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12581)
- SNO-SEAL Atsko Clear Leather Protector 7 oz (1330)
- RADIANS Safety Glasses, Gray Anti-Fog (MRF121ID)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- TINGLEY Cold Gear Type O Overall, 4XL (O28223C)
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 4XL (V1070160U-4XL)
- Tingley High Visibility Clothing