Shop All High Visibility Jackets & Coats
Tingley
Cold Gear Type O Jacket
Mfr # J28123C
Zoro # G810445036
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Nylon
- Length 33 1/2 in
- Fabric Weight 240 g/sq m
- Features Overhead Shoulder Design for Complete Freedom of Movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J28123C
- Zoro # G810445036
- UPC # 0081138058552
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 33 1/2 in |
Sleeve Length | 40.5 |
Maximum Chest Size | 67 in |
Description
Cold Gear Type O Jacket, Style Cold Gear Jacket, Size 4XL, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Black/Yellow, Front Closure Type Zipper/Storm Fly Front with Hidden Snap, Material Nylon, High-Visibility Yes, ANSI Class 1, Insulated for Cold Conditions Yes, Back Stripe Pattern X, Includes Hood Yes, Hood Style Detachable, Length 33 1/2 in, Length Type Waist, Includes Lining Yes, Maximum Chest Size 67 in, Lining Material 70 Percent Aluminum Oxide
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, 2X, 25/Qty (TY120SWH2X002500)
- RETRACTA-BELT Wall Barrier, 15ft Black Belt (WM412SB15-BK-RE)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 17" X 11", PK2 (109908)
- ALLEGRO INDUSTRIES Respirator Spray (5004)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.S)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.L)
- TINGLEY ComfortBrite Flame Resistant Rain Jacket, Orange, 4XL (J53129)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 4XL (J24172)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J24122)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.2X)
- OCCUNOMIX X-Back Jacket, Unisex, XL, Yellow (LUX-350-B2X-YXL)
- Tingley High Visibility Jackets & Coats