Shop All Coveralls & Overalls
Tingley
Cold Gear Type O Coverall
Mfr # C28323C
Zoro # G610445007
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 38.5
- Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap, Two-Tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Conspicuity in Low Light Conditions
- Color Black/Yellow
- Fabric Weight 240 g/sq m
- Number of Outside Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C28323C
- Zoro # G610445007
- UPC # 0081138058705
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Sleeve Length | 38.5 |
Size | 3XL |
Maximum Chest Size | 62 in |
Maximum Waist Size | 58 in |
Details
Features | Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap, Two-Tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Conspicuity in Low Light Conditions |
Color | Black/Yellow |
Fabric Weight | 240 g/sq m |
Number of Outside Pockets | 5 |
Material | Nylon |
Item | Cold Gear Type O Coverall |
Standards | ANSI/ISEA 107 Type O Class 1 Compliant, CSA Z96 Class 1 Level 2 Compliant |
Lining Material | Aluminum Oxide |
Water-Resistant | Yes |
Pocket Locations | Left Chest, Left Sleeve |
Front Closure Type | Zipper/Storm Fly with Hidden Snap |
Wrist Closure | Hook-and-Loop |
Includes Hood | Yes |
Insulated for Cold Conditions | Yes |
Hood Style | Detachable Hood |
Wind-Resistant | Yes |
Application | Cold Storage and Freezer Environments |
Collar Style | Hood |
Includes Lining | Yes |
Description
Cold Gear Type O Coverall, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper/Storm Fly with Hidden Snap, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hood, Includes Lining Yes, Includes Hood Yes, Color Black/Yellow, Maximum Chest Size 62 in, Maximum Waist Size 58 in, Size 3XL, Application Cold Storage and Freezer Environments
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Protective Neck Gaiter and Particulate Filtering Face Cover in Black (FC7-05-000)
- BRADY Danger Sign, 4 in Height, 4 in Width, Vinyl, Square, English (121061)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228040)
- ALTA Knee Pads, Capless, Coyote, PR (50703.14)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Cold Gear Coverall (C28343)
- GVS-RPB RPB Safety Blast Suit, XL (07-755-XL)
- Tingley Coveralls & Overalls