Shop All Coveralls & Overalls
Tingley
Cold Gear Type O Coverall
Mfr # C28323C
Zoro # G410445023
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 240 g/sq m
- Standards ANSI/ISEA 107 Type O Class 1 Compliant, CSA Z96 Class 1 Level 2 Compliant
- Size M
- Color Black/Yellow
- Number of Outside Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C28323C
- Zoro # G410445023
- UPC # 0081138058668
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M |
Sleeve Length | 35.5 |
Maximum Chest Size | 49 in |
Maximum Waist Size | 42 in |
Details
Fabric Weight | 240 g/sq m |
Standards | ANSI/ISEA 107 Type O Class 1 Compliant, CSA Z96 Class 1 Level 2 Compliant |
Color | Black/Yellow |
Number of Outside Pockets | 5 |
Features | Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap, Two-Tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Conspicuity in Low Light Conditions |
Lining Material | Aluminum Oxide |
Item | Cold Gear Type O Coverall |
Material | Nylon |
Water-Resistant | Yes |
Pocket Locations | Left Chest, Left Sleeve |
Collar Style | Hood |
Hood Style | Detachable Hood |
Wrist Closure | Hook-and-Loop |
Includes Hood | Yes |
Insulated for Cold Conditions | Yes |
Includes Lining | Yes |
Wind-Resistant | Yes |
Application | Cold Storage and Freezer Environments |
Front Closure Type | Zipper/Storm Fly with Hidden Snap |
Description
Cold Gear Type O Coverall, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper/Storm Fly with Hidden Snap, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hood, Includes Lining Yes, Includes Hood Yes, Color Black/Yellow, Maximum Chest Size 49 in, Maximum Waist Size 42 in, Size M, Application Cold Storage and Freezer Environments
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 3XL ( 12 ), Black/Red (IEX-MIGR5-07-XXXL)
- CRAFTTEX Floor Mat, Clear, 35 in W x (CC118923ER)
- AMERICAN PERMALIGHT Photoluminescent Aluminum 'Left' L-Shaped Step Marker (83-60027)
- TILLMAN Sm 30Inblue Jkt W/Lth Slvs (9230S)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- Tingley Workwear