Shop All Coveralls & Overalls
Tingley
Cold Gear Type O Coverall
Mfr # C28323C
Zoro # G310445024
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Sleeve Length 40.5
- Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap, Two-Tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Conspicuity in Low Light Conditions
- Number of Outside Pockets 5
- Standards ANSI/ISEA 107 Type O Class 1 Compliant, CSA Z96 Class 1 Level 2 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # C28323C
- Zoro # G310445024
- UPC # 0081138058712
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Sleeve Length | 40.5 |
Size | 4XL |
Maximum Waist Size | 62 in |
Maximum Chest Size | 66 in |
Details
Material | Nylon |
Features | Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap, Two-Tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Conspicuity in Low Light Conditions |
Number of Outside Pockets | 5 |
Standards | ANSI/ISEA 107 Type O Class 1 Compliant, CSA Z96 Class 1 Level 2 Compliant |
Item | Cold Gear Type O Coverall |
Fabric Weight | 240 g/sq m |
Lining Material | Aluminum Oxide |
Color | Black/Yellow |
Water-Resistant | Yes |
Includes Hood | Yes |
Pocket Locations | Left Chest, Left Sleeve |
Hood Style | Detachable Hood |
Collar Style | Hood |
Includes Lining | Yes |
Application | Cold Storage and Freezer Environments |
Front Closure Type | Zipper/Storm Fly with Hidden Snap |
Wrist Closure | Hook-and-Loop |
Insulated for Cold Conditions | Yes |
Wind-Resistant | Yes |
Description
Cold Gear Type O Coverall, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper/Storm Fly with Hidden Snap, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hood, Includes Lining Yes, Includes Hood Yes, Color Black/Yellow, Maximum Chest Size 66 in, Maximum Waist Size 62 in, Size 4XL, Application Cold Storage and Freezer Environments
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Orig, Wash, Insulated, M Short (B377)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 10 ft Black Rubber Roll (03-167-CO-P)
- ACCUFORM Accuform Sign Holder Bracket for Fences, 4-1/2"x3-1/2"x1", Steel (HSR270)
- AMEREX Fire Extinguisher, 40B:C, Purple K, 13.2031 lb (793)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- BERNE Bib, Overall, Deluxe, Insulated, Large Short (B415)
- Tingley Workwear