Shop All Coveralls & Overalls
Tingley
Cold Gear Type O Coverall
Mfr # C28323C
Zoro # G010445010
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 37.5
- Standards ANSI/ISEA 107 Type O Class 1 Compliant, CSA Z96 Class 1 Level 2 Compliant
- Color Black/Yellow
- Size XL
- Lining Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # C28323C
- Zoro # G010445010
- UPC # 0081138058682
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Sleeve Length | 37.5 |
Size | XL |
Maximum Chest Size | 55 in |
Maximum Waist Size | 50 in |
Details
Standards | ANSI/ISEA 107 Type O Class 1 Compliant, CSA Z96 Class 1 Level 2 Compliant |
Color | Black/Yellow |
Lining Material | Aluminum Oxide |
Material | Nylon |
Features | Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap, Two-Tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Conspicuity in Low Light Conditions |
Fabric Weight | 240 g/sq m |
Item | Cold Gear Type O Coverall |
Number of Outside Pockets | 5 |
Water-Resistant | Yes |
Application | Cold Storage and Freezer Environments |
Includes Lining | Yes |
Wrist Closure | Hook-and-Loop |
Front Closure Type | Zipper/Storm Fly with Hidden Snap |
Wind-Resistant | Yes |
Includes Hood | Yes |
Pocket Locations | Left Chest, Left Sleeve |
Hood Style | Detachable Hood |
Collar Style | Hood |
Insulated for Cold Conditions | Yes |
Description
Cold Gear Type O Coverall, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper/Storm Fly with Hidden Snap, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hood, Includes Lining Yes, Includes Hood Yes, Color Black/Yellow, Maximum Chest Size 55 in, Maximum Waist Size 50 in, Size XL, Application Cold Storage and Freezer Environments
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Pesticide Safety Cabinet, 12 gal., 35in. H, Green (FL12EP)
- GOODYEAR Goodyear "Commercial Moderna" Rubber Stair Treads - 10" x 36" (6 Pack) (10-104-018-6pk)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, S (4877DN RG S)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Cold Gear Coverall (C28343)
- ANSELL Bib Overall, Chemical Resistant, Red, XL (66-662)
- Tingley Coveralls & Overalls