Shop All Coveralls & Overalls
Tingley
Cold Gear Overall
Mfr # O28243
Zoro # G810445012
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 33 in
- Lining Material Aluminum Oxide
- Size 4XL
- Material Nylon
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O28243
- Zoro # G810445012
- UPC # 0081138058637
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Tag Size | 56 x 33 |
Maximum Waist Size | 56 in |
Size-Body Type | Regular |
Details
Inseam | 33 in |
Lining Material | Aluminum Oxide |
Material | Nylon |
Gender | Unisex |
Number of Outside Pockets | 2 |
Color | Black |
Features | Abrasion and Tear Resistant, Leg Cuff Guards, Water Repellant, Zippered Chest Pocket |
Fabric Weight | 240 g/sq m |
Style | Bib Overall |
Includes Lining | Yes |
Pocket Locations | Chest |
Application | Cold Storage and Freezer Environments |
Suspender Material | Elastic |
Garment Type | Overalls |
Insulated for Cold Conditions | Yes |
Fly Closure Type | Zipper |
Includes Suspenders | Yes |
Temperature Rating | Down to -54 Degrees F |
Description
Cold Gear Overall,4 XL
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Class 2 Hype-Lite Safety Vest (1703-3XL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, L, 1 PR (NFD15/9L)
- MILWAUKEE TOOL 3PK Reusable Corded Earplugs (48-73-3151)
- 3M PROTECTA Vest-Style Positioning/Climbing/Retrieval Harness, XL, Polyester (1161515)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Cold Gear Coverall (C28343)
- POLAR PLUS Insulated Bib Overalls, Mens, 2X, 10 oz. (92001-RXL2B)
- Tingley Workwear and Protective Clothing