Shop All Coveralls & Overalls
Tingley
Cold Gear Overall
Mfr # O28243
Zoro # G810445005
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
- Number of Outside Pockets 2
- Material Nylon
- Features Abrasion and Tear Resistant, Leg Cuff Guards, Water Repellant, Zippered Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O28243
- Zoro # G810445005
- UPC # 0081138058644
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 5XL |
Maximum Waist Size | 59 in |
Tag Size | 59 x 33 |
Size-Body Type | Regular |
Details
Color | Black |
Number of Outside Pockets | 2 |
Material | Nylon |
Features | Abrasion and Tear Resistant, Leg Cuff Guards, Water Repellant, Zippered Chest Pocket |
Gender | Unisex |
Fabric Weight | 240 g/sq m |
Inseam | 33 in |
Lining Material | Aluminum Oxide |
Includes Suspenders | Yes |
Application | Cold Storage and Freezer Environments |
Includes Lining | Yes |
Garment Type | Overalls |
Pocket Locations | Chest |
Suspender Material | Elastic |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | Yes |
Style | Bib Overall |
Temperature Rating | Down to -54 Degrees F |
Description
Cold Gear Overall, 5XL
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX OTS Over-The-Glass Safety Eyewear (GLS150)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Chelsea Boot Steel Work Boot, Brown (235- 110 M)
- CARHARTT Firm Duck Flat Brim Cap, Gravel, OS, (101604-039OS)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- VF WORKWEAR Coverall, Chest 36In., Gray (CT10CH RG 36)
- Tingley Coveralls & Overalls