Shop All Coveralls & Overalls
Tingley
Cold Gear Overall
Mfr # O28243
Zoro # G510445015
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Abrasion and Tear Resistant, Leg Cuff Guards, Water Repellant, Zippered Chest Pocket
- Color Black
- Lining Material Aluminum Oxide
- Material Nylon
- Fabric Weight 240 g/sq m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # O28243
- Zoro # G510445015
- UPC # 0081138058606
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Maximum Waist Size | 49 in |
Tag Size | 49 x 31 |
Size-Body Type | Regular |
Details
Features | Abrasion and Tear Resistant, Leg Cuff Guards, Water Repellant, Zippered Chest Pocket |
Color | Black |
Lining Material | Aluminum Oxide |
Material | Nylon |
Fabric Weight | 240 g/sq m |
Inseam | 31 in |
Number of Outside Pockets | 2 |
Gender | Unisex |
Includes Suspenders | Yes |
Suspender Material | Elastic |
Fly Closure Type | Zipper |
Includes Lining | Yes |
Pocket Locations | Chest |
Application | Cold Storage and Freezer Environments |
Style | Bib Overall |
Garment Type | Overalls |
Insulated for Cold Conditions | Yes |
Temperature Rating | Down to -54 Degrees F |
Description
Cold Gear Overall, XL
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- 3M SAFTY GLASSES INDOOR CLR (90953H1-DC-20)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X20BK)
- AVERY Label, Round, 1.25""Dia, Neonoe 400PK (AVE05476)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- 2W INTERNATIONAL Chemical Suit, X-Large, Green (8035-SA XL)
- Tingley Coveralls & Overalls