Shop All Coveralls & Overalls
Tingley
Cold Gear Overall
Mfr # O28243
Zoro # G510445008
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Aluminum Oxide
- Number of Outside Pockets 2
- Material Nylon
- Fabric Weight 240 g/sq m
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O28243
- Zoro # G510445008
- UPC # 0081138058590
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Maximum Waist Size | 47 in |
Tag Size | 47 x 30 |
Size-Body Type | Regular |
Details
Lining Material | Aluminum Oxide |
Number of Outside Pockets | 2 |
Material | Nylon |
Fabric Weight | 240 g/sq m |
Gender | Unisex |
Features | Abrasion and Tear Resistant, Leg Cuff Guards, Water Repellant, Zippered Chest Pocket |
Color | Black |
Inseam | 30 in |
Fly Closure Type | Zipper |
Includes Suspenders | Yes |
Insulated for Cold Conditions | Yes |
Application | Cold Storage and Freezer Environments |
Style | Bib Overall |
Pocket Locations | Chest |
Suspender Material | Elastic |
Includes Lining | Yes |
Garment Type | Overalls |
Temperature Rating | Down to -54 Degrees F |
Description
Cold Gear Overall, L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 5 ft Rolled Rubber Flooring - Black (03-205-W100)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-20)
- ALLEGRO INDUSTRIES Nova 2000 Inner Lens, PK10 (NV20-18)
- WEST CHESTER PROTECTIVE GEAR Leather Palm Glove, Right Hand, Green/Pink (500RHO-EA)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- REFRIGIWEAR Bib Overalls, Sage, Size 54x32-1/2 In. (0385RSAG4XL)
- Tingley Coveralls & Overalls