Tingley

Cold Gear Overall


product price: $139.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Fabric Weight 240 g/sq m
  • Features Abrasion and Tear Resistant, Leg Cuff Guards, Water Repellant, Zippered Chest Pocket
  • Number of Outside Pockets 2
  • Lining Material Aluminum Oxide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2XL
Maximum Waist Size 51 in
Tag Size 51 x 32
Size-Body Type Regular

Details

Color Black
Fabric Weight 240 g/sq m
Features Abrasion and Tear Resistant, Leg Cuff Guards, Water Repellant, Zippered Chest Pocket
Number of Outside Pockets 2
Lining Material Aluminum Oxide
Gender Unisex
Material Nylon
Inseam 32 in
Includes Lining Yes
Pocket Locations Chest
Style Bib Overall
Fly Closure Type Zipper
Garment Type Overalls
Includes Suspenders Yes
Suspender Material Elastic
Application Cold Storage and Freezer Environments
Insulated for Cold Conditions Yes
Temperature Rating Down to -54 Degrees F

Description

Cold Gear Overall, 2XL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.